This product requires certification to purchase.

You last purchased this on
 
Broan

  • Fast #
  • Part #NBK125LWH
  • Item #3052842
  • Manufacturer Part #BK125LWH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

  • Fast #
  • Part #NBK125LWH
  • Item #3052842
  • Manufacturer Part #BK125LWH
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One 2-note, white door chime
  • Two lighted white pushbuttons
  • One C905 transformer
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Volts:
16V
Width:
9 in