Frequently Purchased Together
Product Details
Product Details
- Replacement grille for N695 and N696N
- White grille
- Compatible with the NuTone® 695 and 696N
- Backed by limited 1-year warranty
Specifications
- Brand Model Compatibility:
- 695, 696N
- Color Finish Name:
- White
- Depth:
- 7/8 in
- Height:
- 8-3/4 in
- Material:
- Plastic
- Product Type:
- Grille
- Width:
- 7-1/4 in