Frequently Purchased Together
Product Details
Product Details
- White textured finish blends effortlessly with any décor, providing many years of service
- Individual tones for up to two doors so you will always know where your visitor is; two-note chime for front door, one-note for second door
- Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (use transformer C905 or C915, sold separately)
- Easily replace your current two-note wired door chime to this style without rewiring for a fast, simple redecorating touch
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/8 in
- Height:
- 5-1/2 in
- Width:
- 8-1/8 in