This product requires certification to purchase.

Non-Duct Kit in Stainless Steel

You last purchased this on
 
Broan

Non-Duct Kit in Stainless Steel

Brand image
You last purchased this on
 
Broan

Non-Duct Kit in Stainless Steel

  • Fast #
  • Part #BHARKBN30
  • Item #9776486
  • Manufacturer Part #HARKBN30
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • 1300-Watt heater for instant heat when you want it
  • Integrated dimmable LED with color adjustable CCT lighting; Choose between warm white (2700K), bright white (3500K), and daylight (5000K) color options
  • LED Dimmable Lighting may be used as a nightlight (dimmer switch is not included)
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Model BBN1303SS, Model BBN2303SS
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
GSA Approved:
No
Indoor Outdoor:
Indoor
Material:
Stainless Steel
Product Type:
Non-Duct Kit
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DDGT37
Item #7221291
3.1 out of 5 Customer Rating
Requires Certification
Part #B643FA
Item #4087067
5 out of 5 Customer Rating
Requires Certification
Part #ARS303
Item #7064721
3.4 out of 5 Customer Rating
Requires Certification
Part #WIL6771
Item #4448997
3.2 out of 5 Customer Rating
Requires Certification
Part #BLB30SS
Item #8749750
4.7 out of 5 Customer Rating
Requires Certification
Part #BF403004
Item #3052696
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BPM300SS
Item #9772412
5 out of 5 Customer Rating
Requires Certification
Part #BHAWSK3
Item #9776506
4.7 out of 5 Customer Rating
Requires Certification
Part #B41F
Item #948758
5 out of 5 Customer Rating
Requires Certification
Part #BAEEW48SS
Item #8326152
3.4 out of 5 Customer Rating
Requires Certification
Part #BBP29
Item #1892708
5 out of 5 Customer Rating
Requires Certification
Part #BSV12969
Item #7603178
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing