Frequently Purchased Together
Product Details
Product Details
- Wired push button
- Lighted; Brushed Satin Nickel
Specifications
- Brand Model Compatibility:
- LA39WH
- CE Approved:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/2 in
- Height:
- 2-1/2 in
- Width:
- 2-1/2 in