110 CFM Hanger Bar for InVent™ Series
110 CFM Hanger Bar for InVent™ Series
Frequently Purchased Together
Product Details
Product Details
- Includes 4 hanger bars
- Includes 4 screws for attaching the hanger bars to the fan
- Helps keep your fan or fan/light firmly in place
- Simple easy installation
Specifications
- Brand Model Compatibility:
- InVent™ Series
- CFM:
- 110 ft3/min
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Height:
- 1/10 in
- Length:
- 1-9/50 in
- Material:
- Steel
- Product Type:
- Hanger Bar
- Sones:
- 1
- UL Listed:
- No
- Width:
- 6/25 in