Adapter Aluminum 4 in.
Adapter Aluminum 4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Broan-NuTone® RVK1A Steel Roof Cap Kit is an easy-to-install vent for exhaust fans (bathroom, rec room, home gym, etc.). It is compatible with 3" or 4" ductwork and includes a 3" to 4" adapter for convenience. The flexible ducting conforms to UL 181 Class 1 Air Connector and CUL S110 requirements. Not suitable for dryer venting.
- Built-in backdraft damper prevents outside air from entering home
- Built-in bird screen prevents birds and other small animals from entering duct work
- Kit includes all materials needed for install: 8 ft. of 4" flexible ducting, 4" metal duct connector, 4" to 3" Reducer, and nylon zip ties
- Constructed of durable, resilient steel with a black powder coat finish
- Easy to install in new construction, replacement, or DIY applications
- Compatible with 3" and 4" round ducting
Specifications
- Diameter - Inside 1:
- 4 in
- Height:
- 4-3/8 in
- Length:
- 8 ft
- Material:
- Aluminum
- Product Type:
- Adapter
- Width:
- 9-1/4 in