This product requires certification to purchase.

210 cfm 120V Energy Recovery Ventilation (ERV)

You last purchased this on
 
Broan-NuTone

AI Series 210 cfm 120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #BB210E75RS
  • Item #10024515
  • Manufacturer Part #B210E75RS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan-NuTone

AI Series 210 cfm 120V Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #BB210E75RS
  • Item #10024515
  • Manufacturer Part #B210E75RS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick setup with VIRTUO™ technology, which does the airflow verification and balancing for you, eliminating a complex part of the installation process. Set it and forget it
  • Consistent results with airflow verification, auto-balancing, and self-adjustment technology maintains the quality initial configuration in all dwelling types
  • Installing a energy recovery ventilator (ERV) improves indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable
  • Equipped with powerful and energy efficient ECM PMSM motors delivering up to 210 CFM. Our proprietary design is the most reliable on the market
  • Superior ERV core performance and durability reaching up to 81% SRE 32F at 64 CFM and Certified at 65% SRE -13F at 83 CFM
  • Delivers superior air quality with an included MERV 8 filter and optional HEPA filtration available
  • Integrated LCD screen to easily set the desired CFM. Display real time airflows, power consumption and act as diagnostic error tool
  • Universal platform offers both top & side port configurations to accommodate different installation locations (180 CFM models only available in top ports)
  • Suspended installation (chains included) or wall-mount installation with 2 or 4 brackets (universal brackets included)
  • Compatible with a wide range of modern and user friendly controls to meet specific needs and different applications
  • Requires Certification

Specifications

AMP:
2.1
CEC Compliant:
Not for Sale in CA
CFM:
210 ft3/min
Collection:
AI Series
Depth:
24-13/16 in
Height:
19-1/2 in
Material:
Steel
Product Type:
Fresh Air Appliance
UL Listed:
Yes
Volts:
120V
Watts:
270 W
Width:
21 in