Aluminum Filter Kit for QP1, QP130, QP130BL, QP130SS and QP130WW Series Range Hoods
Aluminum Filter Kit for QP1, QP130, QP130BL, QP130SS and QP130WW Series Range Hoods
Product Details
Product Details
Specifications
- Application:
- Kitchen
- Brand Model Compatibility:
- QP1, QP130, QP130BL, QP130SS and QP130WW Series Range Hoods
- CARB OTC LEED Compliant:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 11-13/16 in
- Material:
- Aluminum
- Product Type:
- Filter Kit
- UL Listed:
- No
- Width:
- 16-1/4 in