This product requires certification to purchase.

You last purchased this on
 
Broan-NuTone

  • Fast #
  • Part #B643FA
  • Item #4087067
  • Manufacturer Part #643FA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan-NuTone

  • Fast #
  • Part #B643FA
  • Item #4087067
  • Manufacturer Part #643FA
5 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Broan-NuTone® 643FA Aluminum Wall Cap is a robust, easy-to-install fresh air inlet. Compatible with 8" ducting. Not suitable for dryer venting.
  • Constructed of durable aluminum
  • Easy to install in new construction, replacement, or DIY applications
  • Compatible with 8" round ducting
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
12-3/4 in
Diameter:
6 in
Duct Size:
8 in
Height:
13 in
Length:
3-3/8 in
Material:
Aluminum
Product Type:
Wall Cap
Width:
12-1/2 in