Frequently Purchased Together
Product Details
Product Details
- Matte white polymeric - blends well with any decor
- Built-in light-diffusing lens accepts up to 100W incandescent lamp. Bulb not included
- For use with Broan® models 678, 679, 679L, 680, HD50L, HD80L; NuTone® models HD50LNT, HD80LNT
- Installs in less than 5 minutes
- Grille measures 11-1/8" x 10-5/8", hides existing dry wall cuts
Documents
Specifications
- Brand Model Compatibility:
- Models 678, 679, 679L, 680, HD50L, HD80L, NuTone models HD50LNT, HD80LNT
- Color Finish Name:
- White
- Depth:
- 11-1/8 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-1/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Accessories
- UL Listed:
- No
- Width:
- 10-5/8 in