This product requires certification to purchase.

30 in. Convertible Wall Mount Chimney Range Hood in Stainless Steel

You last purchased this on
 
Broan-NuTone

BW50 Series 30 in. Convertible Wall Mount Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BBW5030SSL
  • Item #9292204
  • Manufacturer Part #BW5030SSL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan-NuTone

BW50 Series 30 in. Convertible Wall Mount Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BBW5030SSL
  • Item #9292204
  • Manufacturer Part #BW5030SSL
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast, Easy Install: No cut room side installation makes it possible to retrofit to spaces with no attic access, without having to cut drywall - saving time and reducing complexity.
  • SlideClip™ Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design: Simple design with the modern CleanCover™ grille provides a floating appearance that blends into the ceiling
  • ENERGY STAR® Certified: Reduces energy consumption by over 50% compared to standard bath fans.
  • Quiet Operation: Sound as quiet as a soft conversation (1.5 sones) with efficient ventilation for rooms up to 75 sq. ft.
  • Built-in humidity sensing automatically turns the fan on and off when humidity in the room reaches the user-adjustable set-point.
  • EzDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5” x 7.25”
  • Innovative technology at an affordable price for cost-conscious, builders, contractors and DIYers.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.6
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
380 ft3/min
Collection:
BW50 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
19-3/4 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
25-1/2 in
Hood Vent Type:
Wall Mount
Indoor Outdoor:
Indoor
Length:
19-3/4 in
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Product Type:
Range Hood
Sones:
1.5
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
312 W
Width:
29-1/2 in