CCY 50-80-110 CONT RUN FAN/LIGHT
Evolve CCY 50-80-110 CONT RUN FAN/LIGHT
Frequently Purchased Together
Product Details
Product Details
- TRUECFM™: Guaranteed Performance no matter how complicated the ductwork. Selectable CFM with speed of 50-80-110, maintains CFM through 0.4" static pressure.
- Near silent operation, Less Than 0.3-0.5-0.6 Sones
- Save Up to 30% on Installation Time: Easy snap-in housing to hanger bar and slide-and-lock blower attachment.
- Seamless Design: Blends into the ceiling with CleanCover™ grille and floating mounted positioning.
- Slide-Clip™ Grille/Cover: Fast grille attachment for easy maintenance without the hassle of springs.
- Code Compliance: Continuous run capability preferred for meeting ENERGY STAR®, ASHRAE 62.2 and LEED whole home ventilation requirements.
- Modularity: only modular solution in the market that allows the use of multiple modules within a single fan housing providing the option to add humidity and/or motion sensing.
- Mounting Frame allows for positioning housing anywhere on center joists
- 5-Year Part Warranty with award winning customer service.
-
Green
Specifications
- AMP:
- 0.58
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Evolve
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-189/500 in
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-1/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 11-189/500 in
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Material:
- Metal, Plastic
- Sones:
- 0.6
- UL Listed:
- Yes
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 10-1/2 in