This product requires certification to purchase.

CCY EVOLVE 110-130-150 CONT RUN FAN

You last purchased this on
 
Broan-NuTone

Evolve CCY EVOLVE 110-130-150 CONT RUN FAN

  • Fast #
  • Part #BPTE1115RK
  • Item #10424968
  • Manufacturer Part #PTE1115RK
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan-NuTone

Evolve CCY EVOLVE 110-130-150 CONT RUN FAN

  • Fast #
  • Part #BPTE1115RK
  • Item #10424968
  • Manufacturer Part #PTE1115RK
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • TRUECFM™: Guaranteed Performance no matter how complicated the ductwork. Selectable CFM with speeds of 110-130-150, maintains CFM through 0.4" static pressure.
  • Near Silent Operation, 0.6-0.5-0.6 Sones
  • Save Up to 30% on Installation Time: Easy snap-in housing to hanger bar and slide-and-lock blower attachment.
  • Seamless Design: Blends into the ceiling with CleanCover™ grille and floating mounted positioning.
  • Slide-Clip™ Grille/Cover: Fast grille attachment for easy maintenance without the hassle of springs.
  • Code Compliance: Continuous run capability preferred for meeting ENERGY STAR®, ASHRAE 62.2 and LEED whole home ventilation requirements.
  • Modularity: only modular solution in the market that allows the use of multiple modules within a single fan housing providing the option to add humidity and/or motion sensing.
  • Mounting Frame allows for positioning housing anywhere on center joists
  • 5-Year Part Warranty with award winning customer service.
  • Requires Certification
  • Green


Specifications

AMP:
0.5
CEC Compliant:
For Sale in CA
CFM:
150 ft3/min
Collection:
Evolve
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-13/40 in
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
7-1/8 in
Installation Type:
Ceiling Mount
LED Light:
No
Length:
11-13/40 in
Lights Included:
No
Material:
Plastic
Sones:
0.6
UL Listed:
Yes
Vent Duct Material:
Plastic
Vent Duct Shape:
Round
Volts:
120V
Width:
10-1/2 in