This product requires certification to purchase.

Non-Duct Kit for PM series and S99010464

You last purchased this on
 
Broan-NuTone

Non-Duct Kit for PM series and S99010464

Brand image
You last purchased this on
 
Broan-NuTone

Non-Duct Kit for PM series and S99010464

  • Fast #
  • Part #BHARKPM21
  • Item #9776491
  • Manufacturer Part #HARKPM21
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For ductless application of PM series powerpack inserts
  • Provides use of an insert in an application where it is not feasible to duct a range hood to an external location
  • Includes a charcoal filter, a soffit grille, a 90° stack boot, a 7 in. round duct and a 6 in. to 7 in round transition
  • Use with S99010464 replacement charcoal filter
  • Refer to the installation guide provided with your range hood or see the FAQ section on this site for proper installation and maintenance
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PM300SS, PM400SS
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20 in
Height:
12-3/4 in
Hood Vent Type:
Insert
Length:
20 in
Product Type:
Non-Duct Kit
Vent Ducted or Ductless:
Ductless
Width:
14-2/4 in



Customers Also Bought
1–6 of 18 items
Part #WUVL6048JSS
Item #8194488
3.9 out of 5 Customer Rating
Requires Certification
Part #BBW5030SSL
Item #9292204
4.5 out of 5 Customer Rating
Requires Certification
Part #WWVW53UC6LS
Item #9560677
4.7 out of 5 Customer Rating
Requires Certification
Part #ASP2430B
Item #7064849
5 out of 5 Customer Rating
Requires Certification
Part #BPM300SS
Item #9772412
5 out of 5 Customer Rating
Requires Certification
Part #SSM550
Item #4416391
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #B643FA
Item #4087067
5 out of 5 Customer Rating
Requires Certification
Part #BRO418
Item #1732196
5 out of 5 Customer Rating
Requires Certification
Part #BBP91
Item #4353319
4.5 out of 5 Customer Rating
Requires Certification
Part #BMHB4
Item #7007692
4.8 out of 5 Customer Rating
Requires Certification
Part #BDD500W
Item #8326167
4 out of 5 Customer Rating
Requires Certification
Part #B509S
Item #944288
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing