BROAN-NUTONE ROOMSIDE SERIES 80 CFM 1.5 SONES FAN/LIGHT ENERGY STAR CERTIFIED
Roomside Series BROAN-NUTONE ROOMSIDE SERIES 80 CFM 1.5 SONES FAN/LIGHT ENERGY STAR CERTIFIED
Frequently Purchased Together
Product Details
Product Details
- Fast, Easy Install: No cut room side installation makes it possible to retrofit to spaces with no attic access, without having to cut drywall - saving time and reducing complexity.
- SlideClip™ Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
- Seamless Design: Simple design with the modern CleanCover™ grille provides a floating appearance that blends into the ceiling
- ENERGY STAR® Certified: Reduces energy consumption by over 50% compared to standard bath fans.
- Quiet Operation: Sound as quiet as a whisper (0.9 sones) with efficient ventilation for rooms up to 45 sq. ft.
- EzDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
- Housing fits the most common fan size opening, 7.5” x 7.25”
- Innovative technology at an affordable price for cost-conscious, builders, contractors and DIYers.
Specifications
- AMP:
- 0.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2 in
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1.5
- UL Listed:
- No
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 7-1/4 in