Speed Control
Speed Control
Frequently Purchased Together
Product Details
Product Details
- Turn most PSC fans into an adjustable speed fan, which can reduce noise levels and energy usage
- Precision control with a user adjustable knob that allows you to set at what speed you want the fan to run at
- Ability to adjust sound, speed, CFM and energy usage
- Bright, white color fits any modern decor
- Switch fits in a single gang box for ease of install
- Rated for 120V at 60Hz, max of 3 amps/switch
- Faceplate not included
- User adjustable knob allows you to set your desired speed and sound
Specifications
- AMP:
- 3
- Color Finish Name:
- White
- Depth:
- 1-3/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Material:
- Plastic
- Product Type:
- Speed Control
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1-79/125 in