This product requires certification to purchase.

15A 12/24/120V Smart Plug in White

You last purchased this on
 
Broan

Overture™ 15A 12/24/120V Smart Plug in White

  • Fast #
  • Part #BBIAQSP100P
  • Item #9576523
  • Manufacturer Part #BIAQSP100P
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Overture™ 15A 12/24/120V Smart Plug in White

  • Fast #
  • Part #BBIAQSP100P
  • Item #9576523
  • Manufacturer Part #BIAQSP100P
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Collection:
Overture™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-3/4 in
Height:
1-1/2 in
Material:
Plastic
NEMA:
NEMA 5-15R, NEMA 5-20R
Product Type:
Smart Plug
UL Listed:
Yes
Volts:
12/24/120V
Weight:
7 lb
Width:
5 in