Indoor 2-1/4 in. Thermostat Sensor
Overture® Indoor 2-1/4 in. Thermostat Sensor
Frequently Purchased Together
Product Details
Product Details
- Detect temperature, humidity, tVOC’s, PM2.5, and CO2
- ½ HP motor, 15A resistive, 15A inductive, 3A incandescent 0.6A electronic ballast – for control of electronic ballast, CFL’s, LED and LED lamps
- Requires a 2.4 GHz Wi-Fi network within 100 ft.
- Requires NEMA 5-15R or 5-20R receptacle
- Pollution degree 2 product for household environment or similar
- Avoid physical obstructions or radio interference in the surrounding area
Specifications
- AMP:
- 8.3
- Collection:
- Overture®
- Depth:
- 2-1/4 in
- FM Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Thermostat Sensor Type:
- Indoor
- UL Listed:
- Yes
- Watts:
- 1000 W
- Width:
- 2-1/4 in