This product requires certification to purchase.

47-7/8 in. Damper Kit in Silver

You last purchased this on
 
Broan

Professional 7 Series 47-7/8 in. Damper Kit in Silver

Brand image
You last purchased this on
 
Broan

Professional 7 Series 47-7/8 in. Damper Kit in Silver

  • Fast #
  • Part #BBP87Q
  • Item #5085933
  • Manufacturer Part #BP87Q
4 out of 5 Customer Rating
47-7/8 in. Damper Kit

X Points
Color Finish Name: Silver Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
WS136WW Range Hood
Collection:
Professional 7 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
30 in
Diameter:
7 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
35-15/16 in
Material:
Aluminum
Product Type:
Damper Kit
UL Listed:
No
Volts:
120V
Width:
47-7/8 in



Customers Also Bought
1–6 of 18 items
Part #SSM551
Item #4416392
5 out of 5 Customer Rating
Requires Certification
Part #T3080209
Item #7223103
3.5 out of 5 Customer Rating
Requires Certification
Part #SSM550
Item #4416391
4.5 out of 5 Customer Rating
Requires Certification
Part #SDVE45T6000WA3
Item #8952674
5 out of 5 Customer Rating
Requires Certification
Part #BBUEZ130WW
Item #8018625
3.7 out of 5 Customer Rating
Requires Certification
Part #SWF45T6000AWA5
Item #8939970
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BPM300SS
Item #9772412
5 out of 5 Customer Rating
Requires Certification
Part #BHAWSK3
Item #9776506
4.7 out of 5 Customer Rating
Requires Certification
Part #BAEEW48SS
Item #8326152
3.4 out of 5 Customer Rating
Requires Certification
Part #B41F
Item #948758
5 out of 5 Customer Rating
Requires Certification
Part #BSV12969
Item #7603178
5 out of 5 Customer Rating
Requires Certification
Part #B641FA
Item #4087086
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing