6 gal 13.5A Air Watt Central Vacuum System Power Unit
PurePower™ 6 gal 13.5A Air Watt Central Vacuum System Power Unit
Product Details
Product Details
- Wall-mount bracket for simple, safe and secure mounting
- Oversized debris pail handles made for a quick and easy pail removal
- Multi direction vacuum connection for easy installation even in small spaces
- Delivers 650 air watts of power for the ultimate in deep cleaning
- Among the quietest in the industry for peaceful cleaning
Specifications
- AMP:
- 13.5
- Capacity:
- 6 gal
- Collection:
- PurePower™
- Color Finish Name:
- Black
- Height:
- 38-1/2 in
- Length:
- 15-5/8 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 13-1/4 in