Bathroom Exhaust Fan in White
QT DC Series Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Selectable CFM with speeds of 110-130-150
- Quiet operation of Less than0.3-0.4-0.7 sones
- DC motor helps maintain static pressure to ensure installed performance
- Motor engineered for continuous operation
- ENERGY STAR® Certified
- Hanger bars to position housing anywhere on center joists
- Unique patented spacers for mounting to engineered "I" joists
- Rugged, galvanized steel construction to withstand moisture
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- QT DC Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.3-0.4-0.7
- UL Listed:
- Yes
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 21.1 W
- Width:
- 13-3/4 in