130 CFM Bathroom Exhaust Fan
QT Series™ 130 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 130 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms.
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- Motor engineered for continuous operation
- Fits in 2" x 8" ceiling construction
- Includes unique spacer for easy "I" joist mounting
- 6" duct connector with 6" to 4" reducer included
- ENERGY STAR® Certified
- U.L. Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only).
- Powerful enough for rooms up to 120 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
-
Green
Specifications
- AMP:
- 0.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 130 ft3/min
- Collection:
- QT Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- RPM:
- 1225
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 49 W
- Width:
- 14 in