110 CFM Quiet Exhaust Fan Finish Pack
QTR Series 110 CFM Quiet Exhaust Fan Finish Pack
Product Details
- 110 cfm
- Finish pack
Specifications
- Brand Model Compatibility:
- QRTEN110 Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- QTR Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Finish Pack