150 CFM Bathroom Exhaust Fan in White
QTXE Series 150 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 150 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
- 1.4 Sones for Quiet performance, enough sound to know your fan is on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- Powerful enough for rooms up to 140 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- QTXE Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 1.4
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 51.3 W
- Width:
- 13-3/4 in