Range Hood Filter for 42 in. QS and WS Series Non-Duct Allure Hoods
Range Hood Filter for 42 in. QS and WS Series Non-Duct Allure Hoods
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 42 in QS and WS Series Non-Duct Allure Hoods
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Range Hood Filter
- UL Listed:
- No