This product requires certification to purchase.

Replacement Motor and Blower Wheel for 662, 668 and 678C Bath Fans

You last purchased this on
 
Broan

Replacement Motor and Blower Wheel for 662, 668 and 678C Bath Fans

  • Fast #
  • Part #BS97012038
  • Item #943542
  • Manufacturer Part #S97012038
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Replacement Motor and Blower Wheel for 662, 668 and 678C Bath Fans

  • Fast #
  • Part #BS97012038
  • Item #943542
  • Manufacturer Part #S97012038
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Can be easily installed in existing housing
  • Wheel included with motor
  • Compatible with Broan® 662, Broan® 668, Broan® 678-A, B, C, D, E, F, Broan® 688-A, B, C, D, E, Nautilus N678-A, B, C, D, E, Nautilus N688-A, B, C
  • 50 cfm motor
  • Requires Certification

Specifications

AMP:
0.9
Brand Model Compatibility:
659, 662, 663, 668, 670, 678
CFM:
50 ft3/min
Color Finish Name:
White
Depth:
4-3/5 in
Height:
3-3/4 in
Length:
4-3/5 in
Material:
Metal
Product Type:
Blower Wheel Assembly, Fan Motor
Sones:
2.5
UL Listed:
No
Volts:
120V
Width:
4-3/5 in