60 CFM 0.9 Sones Bathroom Exhaust Fan with LED Light in White - Energy Star Rated
Roomside Series 60 CFM 0.9 Sones Bathroom Exhaust Fan with LED Light in White - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- Bright 3000K energy efficient LED lighting to help illuminate your room
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ Connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- ENERGY STAR® certified ventilation fan
- UL listed for use over tub or shower with a GFCI branch circuit (ceiling mount only)
- UL listed and HVI-2100 Certified for safety
Specifications
- AMP:
- 0.6
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 60 ft3/min
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2 in
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.9
- UL Listed:
- No
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 7-1/4 in