This product requires certification to purchase.

You last purchased this on
 
Broan

Sensaire™

  • Fast #
  • Part #B82W
  • Item #7007736
  • Manufacturer Part #82W
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Sensaire™

  • Fast #
  • Part #B82W
  • Item #7007736
  • Manufacturer Part #82W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sensaire™
Color Finish Name:
White
Height:
3 in
Maximum Temperature:
122
Power Source:
Hardwired
Volts:
120V
Width:
1-3/10 in