BROAN CHROMACOMFORT WITH SENSONIC EXHAUST FAN PROGRAM; DISCONT AER110RGBL
Sesonic™ BROAN CHROMACOMFORT WITH SENSONIC EXHAUST FAN PROGRAM; DISCONT AER110RGBL
Product Details
Product Details
- For brilliant audio performance concealed in your bath fan, use the Bluetooth®-enabled Broan® 110 CFM Exhaust Bath Fan equipped with dual high-fidelity Sensonic speakers. Operating quietly at 1.0 sone to keep background noise minimized, this bath fan is ENERGY STAR®-certified for its modest power consumption, contributing to lower electricity bills.
- The only multi-color LED ventilation fan with a Sensonic™ Bluetooth speaker. The app-controlled, fully customizable, 24 color LED light has lighting modes, colors, dimming settings, and pre-set color sweeps to create and save personalized scenes.
- Includes Brilliant audio performance concealed behind the fan grille and provided by Dual High-Fidelity Sensonic™ speakers with Bluetooth® wireless technology. Play any audio through most Bluetooth® enabled devices.
- Fan uses a plug-in, permanently lubricated motor - engineered for continuous operation and a housing constructed of rugged, 25 gauge, galvanized steel for strength and longevity.
Specifications
- AMP:
- 0.75
- CFM:
- 110 ft3/min
- Collection:
- Sesonic™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Height:
- 5-3/4 in
- Length:
- 13-1/4 in
- Material:
- Steel, Plastic
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 42 W
- Width:
- 13-1/4 in