110 cfm Single Speed Ventilation Fan with Lighting
Ultra Green™ 110 cfm Single Speed Ventilation Fan with Lighting
Product Details
Product Details
- Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
- Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
- Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
- Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed
- Mounting frame positioning tabs provide easy vertical positioning for new construction
-
Green
Specifications
- AMP:
- 0.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Ultra Green™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- C7
- Light Bulb Type:
- Fluorescent
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 13 in