This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Ultra Pro™ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRB110
  • Item #4883619
  • Manufacturer Part #RB110
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Ultra Pro™ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRB110
  • Item #4883619
  • Manufacturer Part #RB110
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.8 Sones for Ultra quiet performance, you might not notice it's on
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Paintable white grilles blends in with any décor
  • ENERGY STAR® Certified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Powerful enough for rooms up to 100 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
Ultra Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
7-5/8 in
Installation Type:
Ceiling Mount
LED Light:
No
Length:
13 in
Lights Included:
No
Material:
Plastic
Material Type:
Polymeric
Sones:
0.6
UL Listed:
Yes
Vent Duct Material:
Steel
Vent Duct Shape:
Round
Volts:
120V
Width:
13-3/4 in