This product requires certification to purchase.

Wall Cap in Natural Finish

Broan-NuTone

Wall Cap in Natural Finish

  • Fast #
  • Part #B641FA
  • Item #4087086
  • Manufacturer Part #641FA
4 out of 5 Customer Rating
Brand image
Broan-NuTone

Wall Cap in Natural Finish

  • Fast #
  • Part #B641FA
  • Item #4087086
  • Manufacturer Part #641FA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built-in bird screen prevents birds and other small animals from entering duct work
  • No backdraft damper
  • Constructed of durable aluminum
  • Easy to install in new construction, replacement, or DIY applications
  • Compatible with 6" round ducting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
5-1/2 in
Diameter:
6 in
Height:
5-1/2 in
Indoor Outdoor:
Outdoor
Length:
5-1/2 in
Material:
Aluminum
Product Type:
Wall Cap
UPC:
026715192069
Width:
9 in