This product requires certification to purchase.

Wall Control Switch in White

You last purchased this on
 
Broan

Wall Control Switch in White

  • Fast #
  • Part #BCD60W
  • Item #8326161
  • Manufacturer Part #CD60W
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Wall Control Switch in White

  • Fast #
  • Part #BCD60W
  • Item #8326161
  • Manufacturer Part #CD60W
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Countdown timer that can be set to 20, 40 or 60 minutes or can be set to continuous run
  • Automatic countdown ensures that the fan always turns off when you want it to, making sure you are not paying for unnecessary energy
  • Switch fits in a single gang box for ease of install
  • Rated for 120V at 60Hz, max of 9 amps/switch
  • Faceplate not included
  • Allows for continuous ventilation to meet code requirements, including ASHRAE 62.2, in certain markets
  • LED lights indicate how much time is remaining
  • Bright, white color fits any modern decor and perfectly complements the complete fan offerings of both Broan® and NuTone®
  • Requires Certification

Specifications

AMP:
9
Color Finish Name:
White
Height:
53/100 in
Installation Type:
Wall Mount
Length:
36/100 in
Material:
Plastic
Product Type:
Control Switch, Timer
Volts:
120V
Width:
19/100 in