This product requires certification to purchase.

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Cover Only

You last purchased this on
 
Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Cover Only

  • Fast #
  • Part #B37TCVRWTR
  • Item #1264796
  • Manufacturer Part #37-T WTR CVR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Cover Only

  • Fast #
  • Part #B37TCVRWTR
  • Item #1264796
  • Manufacturer Part #37-T WTR CVR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
1-3/4 in
Length:
18 in
Material:
Cast Iron
Width:
11-1/4 in