This product requires certification to purchase.

12 in. Valve Box Body

You last purchased this on
 
Brooks Products

12 in. Valve Box Body

  • Fast #
  • Part #B1RTVBB
  • Item #1264533
  • Manufacturer Part #1-RT BODY
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brooks Products

12 in. Valve Box Body

  • Fast #
  • Part #B1RTVBB
  • Item #1264533
  • Manufacturer Part #1-RT BODY
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
8-3/4 in
Height:
12 in
Length:
12 in
Material:
Cast Iron