2 x 15 x 26-3/4 in. Concrete Meter Box Body Only
2 x 15 x 26-3/4 in. Concrete Meter Box Body Only
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 12 in
- Length:
- 32-1/4 in
- Material:
- Concrete
- Product Type:
- Meter Box
- Weight:
- 159 lb
- Width:
- 20-5/8 in