This product requires certification to purchase.

74 in. Grip Belt

Browning

74 in. Grip Belt

  • Fast #
  • Part #B5VX740
  • Item #1573213
  • Manufacturer Part #5VX740
4.9 out of 5 Customer Rating
Browning

74 in. Grip Belt

  • Fast #
  • Part #B5VX740
  • Item #1573213
  • Manufacturer Part #5VX740
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
74 in
Material:
Fabric, Rubber, Plastic
UPC:
662289039166
Width:
5/8 in