50-1/5 x 0.3125 in. Belt
Super Gripbelt® 50-1/5 x 0.3125 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Super Gripbelt®
- Length:
- 50-1/5 in
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 0.3 lb
- Width:
- 1/2 in