This product requires certification to purchase.

3/4 x 1/2 in. Male Threaded x Female Threaded 125# Brass Barstock Hex Reducing Bushing

You last purchased this on
 

3/4 x 1/2 in. Male Threaded x Female Threaded 125# Brass Barstock Hex Reducing Bushing

  • Fast #
  • Part #BRTPLFBFBFD
  • Item #5053110
  • Manufacturer Part #FNLBS115-1208
3.2 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. Male Threaded x Female Threaded 125# Brass Barstock Hex Reducing Bushing

  • Fast #
  • Part #BRTPLFBFBFD
  • Item #5053110
  • Manufacturer Part #FNLBS115-1208
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584-06A
Application:
Gas, Oil, Plumbing, Steam, Waste
Clean Bagged:
No
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Barstock, Bushing, Hex, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov