115V Ultraviolet Replacement Lamp
115V Ultraviolet Replacement Lamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 21 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Lamp
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 27 W