24X25X5 MEDIA CART FLTR MERV 8 2/PK
24X25X5 MEDIA CART FLTR MERV 8 2/PK
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 26 in
- Height:
- 16 in
- Width:
- 10 in