5-21/25 in. Nylon Cable Ties in Black
5-21/25 in. Nylon Cable Ties in Black
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 5-21/25 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Product Type:
- Cable Ties
- Tensile Strength:
- 40 lb
- Width:
- 7/50 in