5 Ton - Up to 19 SEER2 - Variable Speed - Air Conditioner
5 Ton - Up to 19 SEER2 - Variable Speed - Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4500 ft3/min
- Communicating:
- Communicating
- Compressor Type:
- Reciprocating
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 132.8 oz
- Height:
- 47-963/1000 in
- Length:
- 33-1/4 in
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 17.5
- Sound Blanket:
- Yes
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 33-1/2 in