This product requires certification to purchase.

6 in. Defrost Control Board

You last purchased this on
 
Bryant

6 in. Defrost Control Board

  • Fast #
  • Part #BCESO11005300
  • Item #2875518
  • Manufacturer Part #CESO110053-00
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

6 in. Defrost Control Board

  • Fast #
  • Part #BCESO11005300
  • Item #2875518
  • Manufacturer Part #CESO110053-00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Control Board Type:
Defrost
Height:
1-7/10 in
Length:
5 in
Width:
6 in