6.5kW Three Phase Electric Heater Kit
6.5kW Three Phase Electric Heater Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 8-7/10 in
- Volts:
- 208/230V
- Watts:
- 6.5 kW
- Width:
- 12-9/25 in