This product requires certification to purchase.

7-4/5 in. Ignition 24V Control Board

You last purchased this on
 
Bryant

7-4/5 in. Ignition 24V Control Board

  • Fast #
  • Part #BLH33WP002
  • Item #2872777
  • Manufacturer Part #LH 33WP 002
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

7-4/5 in. Ignition 24V Control Board

  • Fast #
  • Part #BLH33WP002
  • Item #2872777
  • Manufacturer Part #LH 33WP 002
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
48A2-020110, 48A2-020120, 48A2-020610, 48A2-020620, 48A2-025110, 48A2-025120, 48A2-025610, 48A2-025620, 48A2-027110, 48A2-027120, 48A2-027610, 48A2-027620, 48A2-030110, 48A2-030120
Control Board Type:
Ignition
Height:
1-9/10 in
Length:
5-4/5 in
Volts:
24V
Width:
7-4/5 in