This product requires certification to purchase.

8 in. Nylon Cable Ties in Black

You last purchased this on
 
Bryant

8 in. Nylon Cable Ties in Black

  • Fast #
  • Part #BP298TF5HX
  • Item #2872639
  • Manufacturer Part #P298-TF5HX
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

8 in. Nylon Cable Ties in Black

  • Fast #
  • Part #BP298TF5HX
  • Item #2872639
  • Manufacturer Part #P298-TF5HX
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Product Type:
Cable Ties
Tensile Strength:
50 lb
Width:
17/100 in