This product requires certification to purchase.

You last purchased this on
 
Bryant

  • Fast #
  • Part #BP2013401
  • Item #2878784
  • Manufacturer Part #P201-3401
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

  • Fast #
  • Part #BP2013401
  • Item #2878784
  • Manufacturer Part #P201-3401
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Totaline transformers are quality-made and provide an excellent replacement option for faulty transformers in both heating and cooling systems
  • We offer a full range of transformers made to fit a variety of systems, so no matter what type of system a dealer is working with, they will likely find just the right transformer to get the job done
  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of transformers available for virtually any application
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
12RB001700, 38AE-044800, 38AE-044810, 38AE-044900, 38AE-044910, 38AE-044C810, 38AE-044C910, 38AE-054800, 38AE-054810, 38AE-054900, 38AE-054910, 38AE-054C810, 38AE-054C910, 38AE-064C810
Height:
1-9/10 in
Length:
4-1/2 in
Phase:
Single Phase
Product Type:
Step-Down Transformer
VA Rating:
40 VA
Volts:
120/208/230V, 24V
Width:
4 in