Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 59MN7A060V171114, 59MN7A060V171214, 59MN7A060V211220, 59MN7A080V171114, 59MN7A080V171214, 59MN7A080V211220, 59MN7A100V211222, 59SC2B080S171116, 59SC2B080S171216, 59SC2C040S141110, 59SC2C040S171112, 59SC2C060S141112, 59SC2C060S171116, 59SC2C080S171116, 59SC5A026S141208
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Height:
- 7-1/2 in
- Length:
- 34 in
- Material:
- Plastic
- Product Type:
- Concentric Vent Kit
- Width:
- 10 in